ALUMINUM WHEEL CLEANER 500 ML
890.102
- UNSPSC 47131814
Delivery
0 Review(s)
Special acidic cleaner for light metal rims
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 8:04 PM.
Product Details
Attribute | Value |
---|---|
Contents | 500 ml |
Type | Hand Sprayer |
pH Value | 1.0 |
EAN | 4050641084514 |
Benefits & Advantage
Removes even the most stubborn deposits of brake dust and tar stains, and other hard-to-remove contaminants |
Saves time and money |
Regular application serves to retain the original appearance. Helps to prevent the adherence of new contaminants. |
AOX-free and silicone-free |
Contains phosphoric acid |
Applications
For the rapid cleaning of light metal rims
Instructions
Spray evenly onto the rim to be cleaned, until it is completely covered. The cleaning effect, especially in the case of stubborn contaminants and rough surfaces, may be enhanced by the use of a brush or sponge. Do not allow to act for more than 30 seconds. In the case of non-painted aluminum rims, always carry out a material compatibility test in an inconspicuous place.
Notices
Use only on light metal rims. Do not use on hot rims or in direct sunlight. Do not spray onto vehicle paint, chrome, highly polished aluminum, plastics or other surfaces.
Documents & Videos
Review(s)
Product not yet rated.